Shop All Spot Lights
Railhead Gear
Revolving Safety/Warning Light, Red
Mfr # RM18-LED R
Zoro # G5980947
original price:
$49.59
17% off
new price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Design Dome
- Includes Manual On/Off Push Switch, Photo Cell
- Depth 4 25/64 in
- Current Drawn 0.15A AC
- Housing Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # RM18-LED R
- Zoro # G5980947
- UPC # 817904010420
- Country of Origin China
- Category Spot Lights
Dimensions
Depth | 4 25/64 in |
Width | 4 25/64 in |
Diameter | 4 9/64 in |
Height | 5 1/2 in |
Details
Lens Design | Dome |
Includes | Manual On/Off Push Switch, Photo Cell |
Item | Revolving Safety/Warning Light |
Current Drawn | 0.15A AC |
Housing Material | ABS |
Operating Temp. | -25 Degrees to 50 Degrees C |
Lamp Life | 20,000 hr |
Flashes per Minute | 65 |
Power Source | (2) D Batteries (Not Included) |
Mounting | Magnetic |
Lens Material | Polycarbonate |
Lamp Type | Led |
Color | Red |
Description
Revolving Safety/Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 20,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -25 Degrees to 50 Degrees C, Power Source (2) D Batteries (Not Included), Current Drawn 0.15A AC, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE BULB 70W HPS MEDIUM BASE (L792)
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- NUVO LIGHTING 10W LED Under Cabinet Light Bar, 18", 3000K, 860L, 120V (63/700)
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- Railhead Gear Spot Lights