Shop All Spot Lights
Railhead Gear
Rechargeable Safety Light, Red, LED, Solar
Mfr # M18-SOLAR R
Zoro # G7474923
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Life 30,000 hr
- Lens Material PMMA
- Flashes per Minute 60, 100, 100, 120
- Width 4 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M18-SOLAR R
- Zoro # G7474923
- UPC # 817904010390
- Country of Origin China
- Category Spot Lights
Dimensions
Width | 4 25/64 in |
Height | 5 1/2 in |
Depth | 4 25/64 in |
Diameter | 4 9/64 in |
Details
Color | Red |
Lamp Life | 30,000 hr |
Lens Material | PMMA |
Flashes per Minute | 60, 100, 100, 120 |
Includes | NiMH Batteries |
Operating Temp. | -20 Degrees to 80 Degrees C |
Item | Rechargeable Safety Light |
Housing Material | Polycarbonate |
Mounting | Magnetic |
Power Source | Solar |
Rating | IP66 |
Lamp Type | Led |
Lens Design | Dome |
Green Environmental Attribute | Product is Rechargeable |
Description
Rechargeable Safety Light, Color Red, Lamp Type LED, Flashes per Minute 60, 100, 100, 120, Lamp Life 30,000 hr, Lens Design Dome, Lens Material PMMA, Housing Material Polycarbonate, Mounting Magnetic, Operating Temp. -20 Degrees to 80 Degrees C, Rating IP66, Power Source Solar, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 30K (S9631)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T8/RS/CW (F15T8/RS/CW GE GENERAL ELECTRIC G.E)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- RAILHEAD GEAR Warning Strobe, Amber, LED (M9600-LED A)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries, Rating: IP66 (M26-R)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- Railhead Gear Spot Lights