Shop All Handheld Flashlights
Railhead Gear
Rechargeable Led 800 lm
Mfr # KE-FL1065
Zoro # G6056150
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800
- Rechargeable Rechargeable
- Lamp Type Led
- Length 5.9"
- Body Dia. 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-FL1065
- Zoro # G6056150
- UPC # 817904012165
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.9" |
Body Dia. | 1.4" |
Details
Maximum Lumens Output | 800 |
Rechargeable | Rechargeable |
Lamp Type | Led |
Lumens | 800 |
Includes | USB to Micro-USB Cable; Nylon Pouch |
Item | Flashlight |
Description
Rechargeable LED Flashlight 800 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- KLEIN TOOLS Cordless Utility LED Light Kit (BAT20UBL1)
- ILC Replacement For PHILIPS F15T8BL (WW-4CBL-1)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- DORCY Nightlight/Batt Push On (41-1077)
- FULCRUM 20010-301 Light Led Read/Task (20010-301)
- Railhead Gear Handheld Flashlights