Shop All Stop Signs
Railhead Gear
Railroad Stop Sign, 12" W, 12" H, English, Aluminum, Blue, White
Mfr # Econ Clamp SS
Zoro # G5216364
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Men at Work
- Width 12"
- Height 12"
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # Econ Clamp SS
- Zoro # G5216364
- UPC # 817904010772
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 12" |
Height | 12" |
Maximum Mast Height | 40 in |
Sign Post Length | 47 in |
Description
Portable Rail Clamp Sign Holder and Sign, Square, Includes Sign Post No, Includes Sign Stand Yes, Includes Lamp No, Sign Subject Matter Men At Work, Sign Topic Men At Work, Sign Legend Stop Men At Work, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-1)
- SIGNMISSION OSHA Danger Sign, Eye Protection Required Bilingual, 10in X 7in Rigid Plastic, OS-DS-P-710-VS-1225 (OS-DS-P-710-VS-1225)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- ACCUFORM STOP Safety Sign FORKLIFT CROSSING MVHR939VS (MVHR939VS)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- Railhead Gear Stop Signs