Shop All Spot Lights
Railhead Gear
Permanent Mount Flag, Red, LED
Mfr # KE-125-KSR
Zoro # G5919033
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. -20 Degrees to 55 Degrees C
- Lens Material Polycarbonate
- Includes Eed Base W/Red Stop Men at Work Sign & M900-SR Solar Light in Red
- Lamp Life 100,000 hr
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-125-KSR
- Zoro # G5919033
- UPC # 817904010833
- Country of Origin United States
- Category Spot Lights
Dimensions
Width | 11 in |
Height | 52 1/4 in |
Depth | 12 in |
Details
Operating Temp. | -20 Degrees to 55 Degrees C |
Lens Material | Polycarbonate |
Includes | Eed Base W/Red Stop Men at Work Sign & M900-SR Solar Light in Red |
Lamp Life | 100,000 hr |
Item | Permanent Mount Flag |
Lamp Type | Led |
Flashes per Minute | 60 |
Power Source | Solar |
Color | Red |
Lens Design | Round Screw On |
Mounting | Bolt |
Housing Material | Painted Metal Base |
Description
Permanent Mount Flag, Color Red, Lamp Type LED, Flashes per Minute 60, Lamp Life 100,000 hr, Lens Design Round Screw On, Lens Material Polycarbonate, Housing Material Painted Metal Base, Mounting Bolt, Operating Temp. -20 Degrees to 55 Degrees C, Power Source Solar, Width 11 in, Depth 12 in, Height 52 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- ILC Replacement for Damar 4267b replacement light bulb lamp (4267B DAMAR)
- SYLVANIA T5 Fluorescent 40Pk (FP54/835/HO/ECO)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries, Rating: IP66 (M26-R)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- SNOW JOE Sun Joe 24Volt iON Handheld FlashlightSpotlightFlood Kit (24V-1500FL-LTE-P1)
- Railhead Gear Spot Lights