Shop All Spot Lights
Railhead Gear
Permanent Mount Flag, Blue, LED
Mfr # KE-125 KS
Zoro # G6080532
original price:
$398.34
31% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -20 Degrees to 55 Degrees C
- Depth 12 in
- Lens Material Polycarbonate
- Housing Material Painted Metal Base
- Lamp Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-125 KS
- Zoro # G6080532
- UPC # 817904010826
- Country of Origin United States
- Category Spot Lights
Dimensions
Depth | 12 in |
Height | 52 1/4 in |
Width | 11 in |
Details
Operating Temp. | -20 Degrees to 55 Degrees C |
Lens Material | Polycarbonate |
Housing Material | Painted Metal Base |
Lamp Life | 100,000 hr |
Includes | Base W/Blue Stop Men at Work Sign & M900-SB Solar Light in Blue |
Flashes per Minute | 60 |
Mounting | Bolt |
Item | Permanent Mount Flag |
Color | Blue |
Lamp Type | Led |
Lens Design | Round Screw On |
Power Source | Solar |
Description
Permanent Mount Flag, Color Blue, Lamp Type LED, Flashes per Minute 60, Lamp Life 100,000 hr, Lens Design Round Screw On, Lens Material Polycarbonate, Housing Material Painted Metal Base, Mounting Bolt, Operating Temp. -20 Degrees to 55 Degrees C, Power Source Solar, Width 11 in, Depth 12 in, Height 52 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S7001 replacement light bulb lamp (S7001 SATCO)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED19-2-835-VDIM-P)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- Railhead Gear Spot Lights