Shop All Spot Lights
Railhead Gear
Permanent Mount Flag, Blue, LED
Mfr # KE-125 K8
Zoro # G5959344
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Drawn 0.20A AC
- Includes Base W/Blue Stop Men at Work Sign,M8-LED Light in Blue & Batteries
- Operating Temp. -20 Degrees to 70 Degrees C
- Housing Material Painted Metal Base
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-125 K8
- Zoro # G5959344
- UPC # 817904010840
- Country of Origin United States
- Category Spot Lights
Dimensions
Width | 11 in |
Height | 51 1/2 in |
Depth | 12 in |
Details
Item | Permanent Mount Flag |
Current Drawn | 0.20A AC |
Includes | Base W/Blue Stop Men at Work Sign,M8-LED Light in Blue & Batteries |
Operating Temp. | -20 Degrees to 70 Degrees C |
Housing Material | Painted Metal Base |
Color | Blue |
Lamp Type | Led |
Lens Design | Dome |
Mounting | Bolt |
Power Source | (2) D Batteries (Not Included) |
Lens Material | Polycarbonate |
Lamp Life | 30,000 hr |
Flashes per Minute | 60 |
Description
Permanent Mount Flag, Color Blue, Lamp Type LED, Flashes per Minute 60, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Painted Metal Base, Mounting Bolt, Operating Temp. -20 Degrees to 70 Degrees C, Power Source (2) D Batteries (Not Included), Current Drawn 0.20A AC, Width 11 in, Depth 12 in, Height 51 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- ILC Replacement for Bulbrite 776558 replacement light bulb lamp (776558 BULBRITE)
- SATCO 12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16433)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M490-LED DCBP)
- Railhead Gear Spot Lights