Shop All Mini and Specialty Flashlights
Railhead Gear
Penlight, Aluminum, 150 lm
Mfr # KE-FL1087
Zoro # G6056053
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-FL1087
- Zoro # G6056053
- UPC # 817904011908
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 5-1/2" |
Details
Lamp Type | Led |
Item | Penlight,Aluminum,250lm |
Description
Penlight,Aluminum,250lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B132iunvhp-b (B132IUNVHP-B UNIVERSAL)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- ILC Replacement for Eiko Led-120-mb-w replacement light bulb lamp (LED-120-MB-W EIKO)
- RAILHEAD GEAR Rechargeable Penlight, 160 lm (PL-160R)
- RAILHEAD GEAR Adjustable Light, Black, UV Beam, LED (RH-UV2000)
- RAILHEAD GEAR Inspection Flashlight, LED, AAA Battery (RH-PWL-210)
- JONARD TOOLS Industrial Mini Flashlight, LED, Black (FL-2000)
- BAYCO NIGHTSTICK 61 LED UTIL LIGHT 270 LUMEN (BYNSP-1260)
- LITEZALL Bask Solar Powered Flashlight (LA-SLRTORCH-6/24)
- Railhead Gear Mini and Specialty Flashlights