Shop All Handheld Flashlights
Railhead Gear
Orange No AAA
Mfr # RH-FL550
Zoro # G505976890
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Orange
- Rechargeable No
- Drop Rating 3 m
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # RH-FL550
- Zoro # G505976890
- UPC # 00817904013391
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AAA |
Overall Width | 1 1/4 in |
Overall Height | 4 7/8 in |
Body Diameter | 1 1/2 in |
Description
Industrial Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 68.6 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 9.5 hr, Weight with Batteries 8 oz, Beam Color Blue, Green, Red, White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- WESTEK Senti Motion Light (NL-SNTI)
- HUBBELL LIGHTING Hubbell LJT24-40LWG-FSA12-EDU LED Troffer Recessed 2x4, 39W, 4200L, 4000K, 0-10V Dim, DLC (LJT24-40LWG-FSA12-EDU)
- RAILHEAD GEAR Rechargeable Led 800 lm (KE-FL1065)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- RAYOVAC LED Flashlight, (2) Cell (WHH2D-BA)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- Railhead Gear Handheld Flashlights