Shop All Handheld Flashlights
Railhead Gear
LED Flashlight, 150lm
Mfr # KE-FL67
Zoro # G6056038
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 150
- Flashlight Body Material Aluminum
- Lamp Type Led
- Length 6-1/2"
- Body Dia. 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-FL67
- Zoro # G6056038
- UPC # 817904010079
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6-1/2" |
Body Dia. | 1.2" |
Details
Maximum Lumens Output | 150 |
Flashlight Body Material | Aluminum |
Lamp Type | Led |
Lumens | 150 |
Item | Flashlight |
Description
Aluminum LED Flashlight 150 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- ILC Replacement for SYLVANIA 20335 (20335 SYLVANIA)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- HALO Reflector, 999 4" (999P)
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- RAILHEAD GEAR Rechargeable Led 800 lm (KE-FL1065)
- COAST PRODUCTS HP8R Rechargeable Focusing LED Flashlight (21498)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- Railhead Gear Handheld Flashlights