Shop All Headlamps
Railhead Gear
K&E GEAR 230 Lumens, LED Black Headlamp
Mfr # KE-HLFC185
Zoro # G5297686
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 450
- Flashlight Battery Size AA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-HLFC185
- Zoro # G5297686
- UPC # 817904010000
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Length | 2.85" |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Width | 1 3/4 in |
Overall Length | 2 3/4 in |
Overall Height | 2 in |
Description
Motion-Activated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material ABS, Number of Light Output Modes 4, Maximum Beam Distance 160 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 7 oz, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Adjusted, IP Rating IPX4, Head Strap Style Over the Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- HALO Tl42S (TL42SMW)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- RAILHEAD GEAR Rechargeable Headlamp, 950 lm (KE-HL1000R)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- RAILHEAD GEAR Focus Control Headlamp, 350 lm (KE-FC230)
- PELICAN LED Headlamp, AA Batteries (2780)
- POWEROPTIX Head Lamp COB LED - Black (032-92550)
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- Railhead Gear Headlamps