Shop All Handheld Flashlights
Railhead Gear
intrinsically Safe Flashlight, Alkaline AA, 202lm
Mfr # KE-ISFL14
Zoro # G6056360
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 202
- Number of Batteries 4
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Run Time on High Setting 5 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-ISFL14
- Zoro # G6056360
- UPC # 817904011120
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.2" |
Body Dia. | 2.7" |
Details
Maximum Lumens Output | 202 |
Number of Batteries | 4 |
Flashlight Battery Type | Alkaline |
Run Time on High Setting | 5 hr. |
Flashlight Body Material | Polycarbonate |
Safety Rated | Class I, Division 1 |
Item | intrinsically Safe Flashlight |
Lumens | 202 |
Description
Intrinsically Safe Flashlight 202 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- LEDLENSER Ledlenser H5R Core, 500 Lumens (880505)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- MILWAUKEE TOOL M18 Work Light, M18 CP2.0 Battery (2735-20, 48-11-1820)
- RAILHEAD GEAR Rechargeable Led 800 lm (KE-FL1065)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90960)
- RG Waterproof Speaker Flashlight Army Green (RGTIUPSPKRAGRN)
- Railhead Gear Handheld Flashlights