Shop All Mini and Specialty Flashlights
Railhead Gear
Inspection Flashlight, LED, AAA Battery
Mfr # RH-PWL-210
Zoro # G8708349
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Number of Batteries 3
- Lumens 150/60
- Rechargeable No
- Body Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # RH-PWL-210
- Zoro # G8708349
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 6.5 in |
Body Dia. | 1.0 in |
Battery Size | AAA |
Body Diameter | 1 in |
Overall Length | 6 1/2 in |
Overall Width | 1 in |
Description
Inspection Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Orange, Body Material ABS, Lighting Technology LED, Maximum Beam Distance 250 ft, Maximum Brightness 150 lm, Includes Charger No, Beam Focus Fixed, Drop Rating 1 m, IP Rating IPX4, Mount Type Clip, Magnet, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31604-12PC)
- VEOLIA ENVIRONMENTAL SERVICES NORTH AMERICA 4 ft. Fluorescent Tube Recycle Box (SUPPLY-043)
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- RAILHEAD GEAR Penlight, Aluminum, 150 lm (KE-FL1087)
- RAILHEAD GEAR Rechargeable Penlight, 160 lm (PL-160R)
- RAILHEAD GEAR Adjustable Light, Black, UV Beam, LED (RH-UV2000)
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73303)
- EVEREADY LED Flex Clip Light (FNL2BU1CS)
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- Railhead Gear Mini and Specialty Flashlights