Shop All Automotive Back Up Alarms
Railhead Gear
Forklift Safety Light, LED, Red
Mfr # KE-LTRL-RED
Zoro # G2100850
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Red
- Lamp Type LED
- Voltage 9 to 64V DC
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-LTRL-RED
- Zoro # G2100850
- UPC # 817904011519
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 3 1/4 in |
Length - Vehicle Lighting | 5 1/2 in |
Overall Height | 2 5/8 in |
Overall Depth | 2 13/16 in |
Overall Length | 5 1/2 in |
Description
Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Projects a Blue Spot 15 to 20 ft, Shape Rectangular, Beam Pattern Spot, Lighting Technology LED, Mount Type Bracket, Overall Height 2 5/8 in, Maximum Brightness 1,300 lm, Operating Voltage 9-64V DC, Electrical Connection Pigtail, IP Rating IP66, Standards UL Listed, UL558, UL583, Number of Bulbs 2, Compatible Vehicle Type Forklifts, Light Color Red, Lens Color Red, Installation Location Front, Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 16Ft (5M) 3528 Led Tape Strip Reel Lighting (Red) (RS-3528-5MR)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- SPRINGFIELD 2 3/8 In Bushing, #2171000 (2171000)
- BALDWIN FILTERS Air Filter, 11-3/8 x 25-23/32 in. (RS3539)
- RAILHEAD GEAR Forklift Safety Light, LED, Blue (KE-BL1)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- ECCO Flood Light, LED, 1-13/16" D (E92005)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010R)
- Railhead Gear Automotive Electrical