Shop All Headlamps
Railhead Gear
Focus Control Headlamp, 350 lm
Mfr # KE-FC230
Zoro # G6056010
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 560
- Flashlight Battery Size AA
- Bulb Technology LED
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # KE-FC230
- Zoro # G6056010
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 2 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Width | 1 3/4 in |
Battery Size | AA |
Overall Height | 2 in |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material ABS, Number of Light Output Modes 3, Maximum Beam Distance 49.7 m, Maximum Brightness 560 lm, Run Time at Maximum Brightness 4.2 hr, Weight with Batteries 8 oz, Rechargeable No, Includes Secondary Light Yes, Head Adjustability Adjusted, IP Rating IPX4, Head Strap Style Over the Head, Mount Type Hat Clip, Head Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elga Labwater Oq007xxm1 replacement light bulb lamp (OQ007XXM1 ELGA LABWATER)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V (CSVT L48 ALO3 MVOLT SWW3 80CRI)
- ILC Replacement for Halco Mh350/bu/ps replacement light bulb lamp (MH350/BU/PS HALCO)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- RAILHEAD GEAR Rechargeable Headlamp, 950 lm (KE-HL1000R)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- LEDLENSER Ledlenser MH8 black, 600 Lumens (880556)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- BAYCO MULTI FUNCTION WATERPROOF LED HEADLAMP (BYNSP-4604B)
- Railhead Gear Headlamps