Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR
Mfr # KE-GL40 SM
Zoro # G5229143
original price:
$29.16
17% off
new price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Color Gray/Orange
- Glove Coating Material Nitrile
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-GL40 SM
- Zoro # G5229143
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Color | Gray/Orange |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
ANSI/ISEA Abrasion Level | 4 |
Glove Lining Material - Cut Resistant | Nylon |
Coating Material | Nitrile |
Palm Coating Material | Nitrile |
Silicone-Free | No |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Battery Charger (10076107)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KKL)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KE-GL40 XL)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (KE-GL40 3XL)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 4XL, 1 PR (RH-GS-4X)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (RH-GS-S)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (RH-GS-LG)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating (S) PK Gloves (00-842 (S))
- Railhead Gear Gloves & Hand Protection