Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR
Mfr # KE-GL40 4XL
Zoro # G5280252
product price: $25.49
/pr
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 4XL
- Glove Coating Material Nitrile
- Color Gray/Orange
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-GL40 4XL
- Zoro # G5280252
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 4XL |
Size | 4XL |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Nitrile |
Color | Gray/Orange |
ANSI/ISEA Abrasion Level | 4 |
Glove Lining Material - Cut Resistant | Nylon |
Palm Material | Nitrile |
Coating Material | Nitrile |
Palm Coating Material | Nitrile |
Silicone-Free | No |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MGG-04-L)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHF7)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS05-FB)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (KE-GL40 3XL)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KE-GL40 SM)
- RAILHEAD GEAR Oil/Water Resistant Goat Skin Gloves, PR (RH-GS XL)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 L)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- CONDOR Cut-Resistant Gloves, Nitrile, XL, PR (61CV92)
- Railhead Gear Cut-Resistant Gloves