Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR
Mfr # KE-GL40 3XL
Zoro # G5223561
product price: $25.49
/pr
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 3XL
- Color Gray/Orange
- Glove Coating Material Nitrile
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-GL40 3XL
- Zoro # G5223561
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Size- Alpha | 3XL |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Color | Gray/Orange |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
ANSI/ISEA Abrasion Level | 4 |
Glove Lining Material - Cut Resistant | Nylon |
Coating Material | Nitrile |
Palm Coating Material | Nitrile |
Silicone-Free | No |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXXL)
- HAWS Eyewash Station in Green (7500EB)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (RWG560XS)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KE-GL40 M)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KE-GL40 SM)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KE-GL40 XL)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 5XL, 1 PR (RH-GS-5X)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4021X-XL (10))
- Railhead Gear Gloves & Hand Protection