Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR
Mfr # RH-GS-S
Zoro # G6055581
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Glove Coating Material Uncoated
- Color Tan
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # RH-GS-S
- Zoro # G6055581
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Tan |
Coating Material | Uncoated |
Description
Gloves,Goat Skin,Oil/Water Resistant,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- PROPPER Duty Belt, Reinforced, 36in to 38in, Black (F56037500136-38)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 XL)
- RAILHEAD GEAR Winter Goat Skin Gloves, ANSI Cut Lev, PR (RH-GSWT-XL)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (RH-GS-M)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KE-GL40 M)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KE-GL40 XL)
- RAILHEAD GEAR Oil/Water Resistant Goat Skin Gloves, PR (RH-GS XL)
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7032B)
- Railhead Gear Gloves & Hand Protection