Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Gloves, A3 Cut Level, Uncoated, 5XL, 1 PR
Mfr # RH-GS-5X
Zoro # G6055609
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 5XL
- Glove Coating Material Uncoated
- Color Tan
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # RH-GS-5X
- Zoro # G6055609
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5XL |
Size | 5XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Tan |
Coating Material | Uncoated |
Description
Gloves,Goat Skin,Oil/Water Resistant,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 9 (700419)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Or Drink In This Area Sign, Landscape (OS-NS-P-1014-L-14598)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM345)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (RH-GS-LG)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 4XL, 1 PR (RH-GS-4X)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (RH-GS-2X)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KE-GL40 SM)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 M)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (665-13)
- Railhead Gear Cut-Resistant Gloves