Shop All Remote Controlled Spotlights
Railhead Gear
Cone Adapter For Magnetic Safety Light
Mfr # KE-MPCA
Zoro # G9072052
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Metal, Rubber
- Width 3 3/4 in
- Height 4 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # KE-MPCA
- Zoro # G9072052
- UPC # 817904010314
- Country of Origin China
- Category Remote Controlled Spotlights
Dimensions
Width | 3 3/4 in |
Height | 4 1/2 in |
Depth | 3 3/4 in |
Details
Item | Cone Adapter For Magnetic Safety Light |
Lamp Type | Led |
Housing Material | Metal, Rubber |
Color | Black |
Description
Cone Adapter For Magnetic Safety Light, Color Black, Lamp Type LED, Housing Material Metal, Rubber, Width 3 3/4 in, Depth 3 3/4 in, Height 4 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS FB32T8/TL741/ALTO (FB32T8/TL741/ALTO PHILIPS)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- GE LAMPS GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast (GE432-120-RES)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7-1/4" W (20204GT)
- GOLIGHT Stryker ST Series Portable Magnetic Base Black LED w/Wireless (30515ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- GOLIGHT Radioray GT Series Permanent Mount - Black LED - Wireless Hand (20514GT)
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Width: 6.1 in (EW3011)
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (675-20)
- Railhead Gear Remote Controlled Spotlights