Shop All Traffic Barricades
Railhead Gear
Barricade Light, 10-3/4" H, 7-3/4" L, 2-3/4" W, Blue
Mfr # M900-SB
Zoro # G3718255
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Height 10-3/4"
- Length 7-3/4"
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M900-SB
- Zoro # G3718255
- UPC # 817904011649
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 10-3/4" |
Length | 7-3/4" |
Width | 2-3/4" |
Overall Length | 7 3/4 in |
Head Dia. | 7 1/4 in |
Overall Width | 7 1/4 in |
Overall Height | 10 5/8 in |
Lens Diameter | 7 1/4 in |
Description
Barricade Light, For Use With Product Type Blue Flag Protection, Blue Light Protection, Railroad Flags, Traffic Barrels, Traffic Barricades, Traffic Barriers, Traffic Drums, Traffic Signs, Lamp Type LED, Lens Design Fresnel, Light Patterns Included Flashing, Light Color Blue, Mounting Bolt-On, Power Source Solar, Body Color Blue, Body Material Polypropylene, Flashes per Minute 60, Includes Handle, Lamp Life 43,800 hr, Overall Height 10 5/8 in, Overall Length 7 3/4 in, Overall Width 7 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, L, 9" L, PR (MPT-88-010)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D (IM2750)
- SERVUS Boot Work Over 5-Buckle Blk 10 (T369-10)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Blue (96952)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- GUARDIAN Double Lane Speed Hump 20FtLx2FtW (DH-SP-21-20)
- STREAMLIGHT TRAFFIC WAND - RED SL20X (SR22511)
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- ZORO SELECT Trim Line Base, Rubber, 2 in H, 30 in L, 14 in W, Black (03-752-30)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- Railhead Gear Traffic Safety