Shop All Air Grinders
Railhead Gear
Angle Grinder, Heavy Duty, Die, Strght Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP
Mfr # KE-7300
Zoro # G6055170
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 22,000 rpm
- Grinder Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KE-7300
- Zoro # G6055170
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 6-7/8" |
Details
Air Inlet | 1/4" npt |
Item | Grinder,Heavy Duty,Die,Strght Head,1/2HP |
Collet | 1/4" |
Duty | Heavy Duty |
Free Speed | 22,000 rpm |
Grinder Type | Angle |
Handle Material | Cushion Grip |
HP | 1/2 HP |
Required Pressure | 90 psi |
Throttle | Safety Lever |
Description
Grinder,Heavy Duty,Die,Strght Head,1/2HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 3/4 x 7/8-Inch (68242)
- LABOR SAVING DEVICES MegaPro 15-in-1 Tamperproof Bit Screwdriver (51-150)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 180Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7302)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 90 Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7301)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (302B)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 22,000 RPM, 0.2 hp (CP7500D)
- K-TOOL INTERNATIONAL Gearless Angle Air Die Grinder, 87128 (KTI87128)
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder (7406)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52632)
- Railhead Gear Air Grinders