Shop All Mini and Specialty Flashlights
Railhead Gear
Adjustable Light, Black, UV Beam, LED
Mfr # RH-UV2000
Zoro # G3012864
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Rechargeable No
- Body Color Black, Blue, Red, Yellow
- Application Engine Leak, Forensics, Fraudulent Documents, HVAC
- IP Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # RH-UV2000
- Zoro # G3012864
- UPC # 00817904013063
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Battery Size | AAA |
Overall Width | 5/8 in |
Overall Height | 5 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial UV Inspection Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Blue, Red, Yellow, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 20 ft, Maximum Brightness 325 lm/W, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 3.2 oz, Beam Color Black, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ILC Replacement for Fostoria 342-a60-thss-480v replacement light bulb lamp (342-A60-THSS-480V FOSTORIA)
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- CRAFTSMAN 4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design (CMXELAYMPL1028)
- RAILHEAD GEAR Rechargeable Penlight, 160 lm (PL-160R)
- RAILHEAD GEAR Penlight, Aluminum, 150 lm (KE-FL1087)
- RAILHEAD GEAR Inspection Flashlight, LED, AAA Battery (RH-PWL-210)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- EZRED Pocket COB Light Stick (PCOB)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- LEDLENSER Ledlenser P4R Core, 200 Lumens (880514)
- Railhead Gear Mini and Specialty Flashlights