Shop All Cordless Impact Tools
Railhead Gear
1-1/2" Super Duty Impact Wrench
Mfr # 2520/KW-75F
Zoro # G6055487
product price: $7,209.99
/ea
Free Shipping & Returns
$7,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Max. Torque 6200 ft.-lb.
- Corded/Banded Cordless
- Free Speed 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # 2520/KW-75F
- Zoro # G6055487
- Country of Origin Japan
- Category Cordless Impact Tools
Dimensions
Drive Size | 1-1/2" |
Details
Corded/Cordless | Cordless |
Max. Torque | 6200 ft.-lb. |
Corded/Banded | Cordless |
Free Speed | 2000 |
Description
Wrench,Impact,Super Duty,1-1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 85 lb. Pull Magnetic Base (525850050)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (48017)
- WILTON Soft Face Sledge, 8 lb, 24 In, Rubber/Steel (40824)
- STARRETT Center Punch (264D)
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K22)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- CRAFTSMAN V20 Brushless Cordless 1/4 in Impact Dr (CMCF820D2)
- MAKITA 12V max CXT® Brushless 3/8" Impact Wrench Kit, Friction Ring (2.0Ah) (WT05R1)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- Railhead Gear Cordless Impact Tools