Shop All Guard Rails
Railguard 200
Wall Connector, 2 Required Per Rail
Mfr # 155408
Zoro # G0726417
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 3 37/64 in
- Overall Length 3 in
- Overall Height 1 1/2 in
- Overall Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155408
- Zoro # G0726417
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 3 37/64 in |
Overall Length | 3 in |
Overall Height | 1 1/2 in |
Overall Width | 3 5/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Wall Connector,2 Required Per Rail |
Standards | 1910.29(b) and 1926.502(b) |
For Use With | RailGuard 200 |
Finish | Galvanized |
Base Material | Silver Galvanized Steel |
Fold-Down Capable | No |
Mounting Hardware | Not Included |
Guardrail Material | Silver Galvanized Steel |
No. of Guardrails Included | 0 |
No. of Adapters Included | 0 |
Brand and Series | Railguard 200 |
Series | TurboRail |
Number of Adapters Included | 0 |
Guardrail Component | Bracket |
Number of Guardrails Included | 0 |
Installation Type | Temporary |
Description
Guardrail Bracket, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With RailGuard 200, Guardrail Component Bracket, Includes Set Screws, Material Steel, Overall Height 1 1/2 in, Overall Length 3 in, Series TurboRail, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 3 5/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Black Rubber Corner Bumper, Square E (C60-1030-B)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- VESTIL PIPE SAFETY RAILING WELDED BASE 24 x 24 (VDKR-BASE-W)
- GUARDIAN EQUIPMENT Parapet Anchor System, 28 In. L (15171)
- ZORO SELECT Low Profile Machine Guard (1GUE1)
- Railguard 200 Guard Rails