Shop All Guard Rails
Railguard 200
Uneven Grade Adapter Pipe
Mfr # 405941
Zoro # G0726505
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 3/8 in
- Overall Length 1 3/8 in
- Overall Height 20 in
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 405941
- Zoro # G0726505
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 3/8 in |
Overall Length | 1 3/8 in |
Overall Height | 20 in |
Overall Width | 1 3/8 in |
Description
Uneven Grade Adapter Pipe, Fitting Type Adapter, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With RailGuard 200, Guardrail Component Adapter, Includes Pins, Material Steel, Overall Height 20 in, Overall Length 1 3/8 in, Series TurboRail, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Required, Number of Adapters Included 1, Number of Bases Included 0, Number of Guardrails Included 0, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAYLOCK BLAYLOCK EZ-100 EZ Jack Wheel Chock/Level (EZ-100)
- WESTWARD Drum Dolly, 400 lb., Steel, Black (34NK68)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- VESTIL STEEL PIPE SAFETY RAILING DOUBLE SOCKET (VDKR-P102)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- Railguard 200 Guard Rails