Shop All Guard Rails
Railguard 200
Toeboard Adapter
Mfr # 425742S
Zoro # G0725778
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 7 1/2 in
- Overall Length 6 1/4 in
- Overall Height 3 1/2 in
- Overall Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 425742S
- Zoro # G0725778
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 7 1/2 in |
Overall Length | 6 1/4 in |
Overall Height | 3 1/2 in |
Overall Width | 7 1/2 in |
Details
Material | Steel |
Color | Yellow |
Item | Toeboard Adapter |
Finish | Powder Coat |
Base Material | Yellow Powder Coated Steel |
For Use With | Permanent Mount |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
No. of Guardrails Included | 0 |
Mounting Hardware | Not Included |
Fold-Down Capable | No |
No. of Adapters Included | 0 |
Brand and Series | Permanent Mount |
Guardrail Component | Base |
Guardrail Material | Yellow Powder Coated Steel |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Description
Toeboard Adapter, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 3 1/2 in, Overall Length 6 1/4 in, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 7 1/2 in, Standards 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3860US)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5410535)
- KEEPER Bungee Cord Reel, Marine Grade, 1/2 in. x 150 feet (6179)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- STEEL KING Pallet Rack Protector, 8W x 4L x 12In H (FPS3-4D012YW)
- VESTIL Adjust Perimeter Guard - In Line Post (APG-P8-L)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- Railguard 200 Guard Rails