Shop All Guard Rails
Railguard 200
Toeboard Adapter
Mfr # 425741S
Zoro # G0725909
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 5 1/2 in
- Overall Length 5 5/8 in
- Overall Height 3 1/2 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 425741S
- Zoro # G0725909
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 5 1/2 in |
Overall Length | 5 5/8 in |
Overall Height | 3 1/2 in |
Overall Width | 5 1/2 in |
Details
Material | Steel |
Color | Yellow |
Item | Toeboard Adapter |
Base Material | Yellow Powder Coated Steel |
Finish | Powder Coat |
For Use With | Permanent Mount |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
No. of Adapters Included | 0 |
Guardrail Component | Base |
Guardrail Material | Yellow Powder Coated Steel |
Mounting Hardware | Not Included |
No. of Guardrails Included | 0 |
Fold-Down Capable | No |
Brand and Series | Permanent Mount |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Number of Guardrails Included | 0 |
Description
Toeboard Adapter, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 3 1/2 in, Overall Length 5 5/8 in, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 5 1/2 in, Standards 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EFFIZIENT 28” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL28201HDPEGEN)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Black (EEF1-901CW-3)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid (P12R-PRP060K-P3)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- GLOBAL INDUSTRIAL 72L Pedestrian Barrier, Steel, Yellow (940372)
- GUARDIAN EQUIPMENT Fall Protection Guardrail, 10 ft. (15181)
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- Railguard 200 Guard Rails