Shop All Guard Rails
Railguard 200
Surface Mount Base
Mfr # 405069S
Zoro # G0725753
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 5 1/2 in
- Overall Length 7 1/2 in
- Overall Height 6 3/4 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 405069S
- Zoro # G0725753
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 5 1/2 in |
Overall Length | 7 1/2 in |
Overall Height | 6 3/4 in |
Overall Width | 5 1/2 in |
Details
Material | Steel |
Color | Yellow |
Item | Surface Mount Base |
Base Material | Yellow Powder Coated Steel |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
Finish | Powder Coat |
For Use With | Permanent Mount |
Guardrail Material | Yellow Powder Coated Steel |
Brand and Series | Permanent Mount |
No. of Adapters Included | 0 |
Guardrail Component | Base |
No. of Guardrails Included | 0 |
No. of Bases Included | 1 |
Mounting Hardware | Not Included |
Fold-Down Capable | No |
Series | RailGuard 200 |
Number of Adapters Included | 0 |
Number of Bases Included | 1 |
Number of Guardrails Included | 0 |
Installation Type | Permanent |
Description
Surface Mount Base, Fitting Type Base, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 6 3/4 in, Overall Length 7 1/2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Bases Included 1, Number of Guardrails Included 0, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging, Turnbuckle Stub, 1-8 x 9", Carbon, Left Hand, (TBS-10-LH)
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT125211BK-B)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic White Fence Post Protection (5282711030)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- EGA PRODUCTS Pallet Rack Post Protector, 12" Tall, Fits 3" Columns (PP 5212)
- VESTIL Pipe Safety Railing Base (VDKR-BASE)
- Railguard 200 Guard Rails