Shop All Guard Rails
Railguard 200
Surface Mount Base
Mfr # 404903S
Zoro # G0725699
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 5 1/2 in
- Overall Length 7 1/2 in
- Overall Height 5 7/8 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 404903S
- Zoro # G0725699
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 5 1/2 in |
Overall Length | 7 1/2 in |
Overall Height | 5 7/8 in |
Overall Width | 5 1/2 in |
Details
Material | Steel |
Color | Yellow |
Item | Surface Mount Base |
For Use With | Permanent Mount |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
Finish | Powder Coat |
Base Material | Yellow Powder Coated Steel |
Fold-Down Capable | No |
Guardrail Material | Yellow Powder Coated Steel |
Guardrail Component | Base |
No. of Adapters Included | 0 |
No. of Guardrails Included | 0 |
Mounting Hardware | Not Included |
Brand and Series | Permanent Mount |
No. of Bases Included | 1 |
Series | RailGuard 200 |
Number of Bases Included | 1 |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Description
Surface Mount Base, Fitting Type Base, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 5 7/8 in, Overall Length 7 1/2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Bases Included 1, Number of Guardrails Included 0, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK 8,000 Lbs Swivel Round Plate Hr Screw, 44656 (44656)
- WERNER Replacement Feet (21-7)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 10PK (TS-41-10)
- STREN-FLEX Chain Sling, Grade 100, 3ft L, DOS Sling (SF1203G10DOS)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F3R-BO-TP42-HDG)
- ZORO SELECT Impact Resistant Guard Rail (22DN01)
- ZORO SELECT Safety Railing, OAL60In, OAH42In, Alum (5NPN5)
- Railguard 200 Warehouse Safety Guards & Protectors