Shop All Guard Rails
Railguard 200
Standing Seam Deck Plate Clamp
Mfr # 155286
Zoro # G0725683
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 1/2 in
- Overall Length 2 in
- Overall Height 1 1/2 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 155286
- Zoro # G0725683
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 1/2 in |
Overall Length | 2 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Material | Steel |
Color | Silver |
Includes | Fasteners |
Item | Standing Seam Deck Plate Clamp |
Base Material | Silver Zinc Plated Steel |
Standards | 1910.29(b) and 1926.502(b) |
Finish | Zinc Plated |
For Use With | Guardrail 200 |
No. of Guardrails Included | 0 |
Mounting Hardware | Included |
Fold-Down Capable | No |
Guardrail Component | Clamp |
No. of Adapters Included | 0 |
Guardrail Material | Silver Zinc Plated Steel |
Series | RailGuard 200 |
Installation Type | Temporary |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Description
Standing Seam Deck Plate Clamp, Fitting Type Clamp, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Guardrail 200, Guardrail Component Clamp, Includes Fasteners, Material Steel, Overall Height 1 1/2 in, Overall Length 2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Plated, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 1 1/2 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 3" Loops, 50 ft. (322-50L)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - Set of 4 (R5203A-4 BOLT&NUT)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Silver (EE2801TFX16)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- Railguard 200 Guard Rails