Shop All Guard Rails
Railguard 200
Standing Seam Deck Plate Clamp
Mfr # 154886
Zoro # G0725629
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 in
- Overall Length 2 in
- Overall Height 1 1/2 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 154886
- Zoro # G0725629
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 2 in |
Overall Length | 2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Details
Material | Steel |
Color | Silver |
Includes | Fasteners |
Item | Standing Seam Deck Plate Clamp |
Base Material | Silver Zinc Plated Steel |
For Use With | Guardrail 200 |
Finish | Zinc Plated |
Standards | 1910.29(b) and 1926.502(b) |
Guardrail Material | Silver Zinc Plated Steel |
Mounting Hardware | Included |
Guardrail Component | Clamp |
Fold-Down Capable | No |
No. of Guardrails Included | 0 |
No. of Adapters Included | 0 |
Series | RailGuard 200 |
Installation Type | Temporary |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Description
Standing Seam Deck Plate Clamp, Fitting Type Clamp, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Guardrail 200, Guardrail Component Clamp, Includes Fasteners, Material Steel, Overall Height 1 1/2 in, Overall Length 2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Plated, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE #18 x 275 Ft. White Nylon Twisted Twine (338637)
- DAYTON Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- GLOBAL EQUIPMENT Global Industrial„¢ Adjustable Safety Swing Gate, 16"-26"W Opening, Yellow (SSG1626Y)
- RWM Medium Duty Caster, 6", w/Total Lock Brake (46-RPR-0620-S-FCNTLB)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- QUEUE SOLUTIONS Queue Solutions CrowdMaster 1000 Steel Barricade, 100inL x 43inH, Flat Feet, Orange (BARR8-FL-OE)
- POST GUARD Track Guard, 10W x 10L x 24H, PR (STGWM-24XL)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282711020)
- BLUFF MANUFACTURING Guard Rail, 10 ft. L, 4 In. H (MPBR10-YEL)
- Railguard 200 Guard Rails