Shop All Guard Rails
Railguard 200
Standing Seam Deck Plate
Mfr # 426260G
Zoro # G0725586
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 28 in
- Overall Length 9 1/4 in
- Overall Height 1/4 in
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 426260G
- Zoro # G0725586
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 28 in |
Overall Length | 9 1/4 in |
Overall Height | 1/4 in |
Overall Width | 28 in |
Details
Material | Steel |
Color | Silver |
Item | Standing Seam Deck Plate |
Base Material | Silver Galvanized Steel |
Finish | Galvanized |
Standards | 1910.29(b) and 1926.502(b) |
No. of Bases Included | 0 |
No. of Adapters Included | 1 |
Guardrail Material | Silver Galvanized Steel |
Guardrail Component | Adapter |
No. of Guardrails Included | 0 |
Mounting Hardware | Not Included |
Fold-Down Capable | No |
Installation Type | Permanent |
Number of Adapters Included | 1 |
Number of Guardrails Included | 0 |
Number of Bases Included | 0 |
Description
Standing Seam Deck Plate, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Silver, Guardrail Component Adapter, Includes Not Applicable, Material Steel, Overall Height 1/4 in, Overall Length 9 1/4 in, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Number of Bases Included 0, Number of Guardrails Included 0, Overall Width 28 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- VESTIL High Profile Machinery Guard (HPRO-72-42-4)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH30-10-B)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rail, L102In (5JEU4)
- ALLEGRO INDUSTRIES Manhole Guard Rail (33"l x 33"w x 42 1/4 (9401)
- GREENE MANUFACTURING Buffer Guard, 10" Wheel dia. (GBG-1033)
- Railguard 200 Guard Rails