Shop All Guard Rails
Railguard 200
Standing Seam Deck Plate
Mfr # 426259G
Zoro # G0725577
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 23 1/2 in
- Overall Length 11 1/2 in
- Overall Height 1/4 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 426259G
- Zoro # G0725577
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 23 1/2 in |
Overall Length | 11 1/2 in |
Overall Height | 1/4 in |
Overall Width | 23 1/2 in |
Details
Material | Steel |
Color | Silver |
Item | Standing Seam Deck Plate |
Finish | Galvanized |
Base Material | Silver Galvanized Steel |
Standards | 1910.29(b) and 1926.502(b) |
Fold-Down Capable | No |
No. of Adapters Included | 1 |
No. of Bases Included | 0 |
Mounting Hardware | Not Included |
No. of Guardrails Included | 0 |
Guardrail Component | Adapter |
Guardrail Material | Silver Galvanized Steel |
Number of Adapters Included | 1 |
Number of Guardrails Included | 0 |
Number of Bases Included | 0 |
Installation Type | Permanent |
Description
Standing Seam Deck Plate, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Silver, Guardrail Component Adapter, Includes Not Applicable, Material Steel, Overall Height 1/4 in, Overall Length 11 1/2 in, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Number of Bases Included 0, Number of Guardrails Included 0, Overall Width 23 1/2 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 30 Lb (2TAK7)
- LIFT-ALL Roundsling, Endless, 20 ft L, 20000 lb Cap (KEN20KX20)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282711020)
- GUARDIAN EQUIPMENT Quickset Multi-Directional Baseplate (15178)
- POST GUARD Base Plate Cover, 4" Dia, Yellow (4BDBCVRY)
- Railguard 200 Warehouse Safety Guards & Protectors