Shop All Guard Rails
Railguard 200
Standing Seam Deck Plate
Mfr # 426258G
Zoro # G0725559
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 16 3/4 in
- Overall Length 15 in
- Overall Height 1/4 in
- Overall Width 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 426258G
- Zoro # G0725559
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 16 3/4 in |
Overall Length | 15 in |
Overall Height | 1/4 in |
Overall Width | 16 3/4 in |
Details
Material | Steel |
Color | Silver |
Item | Standing Seam Deck Plate |
Base Material | Silver Galvanized Steel |
Standards | 1910.29(b) and 1926.502(b) |
Finish | Galvanized |
Guardrail Material | Silver Galvanized Steel |
No. of Bases Included | 0 |
No. of Adapters Included | 1 |
Fold-Down Capable | No |
Mounting Hardware | Not Included |
No. of Guardrails Included | 0 |
Guardrail Component | Adapter |
Number of Bases Included | 0 |
Installation Type | Permanent |
Number of Guardrails Included | 0 |
Number of Adapters Included | 1 |
Description
Standing Seam Deck Plate, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Silver, Guardrail Component Adapter, Includes Not Applicable, Material Steel, Overall Height 1/4 in, Overall Length 15 in, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Number of Bases Included 0, Number of Guardrails Included 0, Overall Width 16 3/4 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 18X5 2Rb (W-1850-R-2)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 7 ft (7RSBKP)
- ZORO SELECT Rigid Caster, SS, 5in, 800 lb. (R-STA-5SVB)
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET58)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- ZORO SELECT Guard Rail, L44In, Bolt-On (5W804)
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- BLUFF MANUFACTURING Guard Rail, 10 ft. L, 4 In. H (MPBR10-YEL)
- Railguard 200 Warehouse Safety Guards & Protectors