Shop All Crowd Control Post & Ropes
Railguard 200
Stanchion, Straight
Mfr # 426517
Zoro # G0725656
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Silver Galvanized Steel
- Color Silver
- Finish Galvanized
- For Use With Fit-Rite 200
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 426517
- Zoro # G0725656
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 35 7/8 in |
Overall Height | 35 7/8 in |
Overall Width | 1 5/8 in |
Details
Item | Stanchion |
Base Material | Silver Galvanized Steel |
Color | Silver |
Finish | Galvanized |
For Use With | Fit-Rite 200 |
Material | Steel |
Fold-Down Capable | No |
Brand and Series | Garlock Fit-Rite 200 |
No. of Adapters Included | 1 |
Guardrail Material | Silver Galvanized Steel |
Standards | OSHA 1910.29(b) 1926.502(b) |
Guardrail Component | Stanchion |
Mounting Hardware | Not Included |
Series | Fit-Right System |
Number of Adapters Included | 1 |
Installation Type | Permanent |
Description
Stanchion, Fitting Type Stanchion, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite 200, Guardrail Component Stanchion, Includes Not Applicable, Material Steel, Overall Height 35 7/8 in, Overall Length 35 7/8 in, Series Fit-Right System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Overall Width 1 5/8 in, Standards OSHA 1910.29(b) 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24938 (A-1218-24938)
- 5.11 Tactical Polo, M, Heather Gr (61164)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-PS)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- LAWRENCE METAL Classic Barrier Rope, 6 ft, Red (ROPE-VELR-22-06/0-X-XXXX-XX)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- Railguard 200 Crowd Control Post & Ropes