Shop All Guard Rails
Railguard 200
Permanent Mount Base
Mfr # 405499S
Zoro # G0725139
product price: $216.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 8 in
- Overall Length 3 1/4 in
- Overall Height 9 1/8 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 405499S
- Zoro # G0725139
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 8 in |
Overall Length | 3 1/4 in |
Overall Height | 9 1/8 in |
Overall Width | 8 in |
Details
Material | Steel |
Color | Yellow |
Item | Permanent Mount Base |
For Use With | Permanent Mount |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
Finish | Powder Coat |
Base Material | Yellow Powder Coated Steel |
No. of Bases Included | 2 |
Guardrail Component | Base |
Brand and Series | Permanent Mount |
Guardrail Material | Yellow Powder Coated Steel |
No. of Adapters Included | 0 |
Fold-Down Capable | No |
Mounting Hardware | Not Included |
No. of Guardrails Included | 0 |
Series | RailGuard 200 |
Number of Bases Included | 2 |
Number of Adapters Included | 0 |
Number of Guardrails Included | 0 |
Installation Type | Permanent |
Description
Mount Base, Fitting Type Base, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 9 1/8 in, Overall Length 3 1/4 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Bases Included 2, Number of Guardrails Included 0, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17 (849202460K)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- ZORO SELECT Tubular Mounting Post, 10 In x 42 In, Ylw (21XL99)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH (VDKR-10)
- GLOBAL INDUSTRIAL 42H X 24L, Steel Triple Elbow Corner Guards (239801)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 33In (5JEU7)
- Railguard 200 Guard Rails