Shop All Guard Rails
Railguard 200
Permanent Mount Base
Mfr # 404904S
Zoro # G0725288
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 10 in
- Overall Length 3 1/4 in
- Overall Height 8 3/4 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 404904S
- Zoro # G0725288
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 10 in |
Overall Length | 3 1/4 in |
Overall Height | 8 3/4 in |
Overall Width | 10 in |
Details
Material | Steel |
Color | Yellow |
Item | Permanent Mount Base |
For Use With | Permanent Mount |
Base Material | Yellow Powder Coated Steel |
Finish | Powder Coat |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
Guardrail Component | Base |
Guardrail Material | Yellow Powder Coated Steel |
Fold-Down Capable | No |
No. of Adapters Included | 0 |
No. of Bases Included | 1 |
Brand and Series | Permanent Mount |
Mounting Hardware | Not Included |
No. of Guardrails Included | 0 |
Series | RailGuard 200 |
Number of Bases Included | 1 |
Installation Type | Permanent |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Description
Mount Base, Fitting Type Base, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 8 3/4 in, Overall Length 3 1/4 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Bases Included 1, Number of Guardrails Included 0, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oiler/Grease Fitting (97-15)
- SOUTHERN WIRE Southern Wire® 500' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00210)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-S)
- DAYTON Cable, 3/64 in., 500 ft., 7 x 7, Clear Vinyl (33RF99)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 80In (5JEX1)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-6-YL)
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- Railguard 200 Warehouse Safety Guards & Protectors