Shop All Crowd Control Post & Ropes
Railguard 200
Mid Kit Straight Stanchion
Mfr # 409139
Zoro # G0724676
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Silver Galvanized Steel
- Color Silver
- Overall Length 3 3/8 ft
- Material Steel
- Overall Height 3 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 409139
- Zoro # G0724676
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 3 3/8 ft |
Overall Height | 3 3/8 ft |
Overall Width | 2 1/4 in |
Details
Item | Mid Stanchion Kit |
Base Material | Silver Galvanized Steel |
Color | Silver |
Material | Steel |
For Use With | Fit-Rite 200 |
Finish | Galvanized |
Includes | Fittings, Pins, Set Screws |
No. of Adapters Included | 1 |
Fold-Down Capable | No |
Brand and Series | Garlock Fit-Rite 200 |
Guardrail Material | Silver Galvanized Steel |
Mounting Hardware | Not Included |
Guardrail Component | Mid Stanchion Kit |
Standards | OSHA 1910.29(b) 1926.502(b) |
Series | Fit-Right System |
Installation Type | Permanent |
Number of Adapters Included | 1 |
Description
Mid Stanchion Kit, Fitting Type Stanchion, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite 200, Guardrail Component Mid Stanchion Kit, Includes Fittings, Pins, Set Screws, Material Steel, Overall Height 3 3/8 ft, Overall Length 3 3/8 ft, Series Fit-Right System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Overall Width 2 1/4 in, Standards OSHA 1910.29(b) 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- 3M Breath Tube, Comb, Dual Airline, Back-Mount (SA-2600)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- ZORO SELECT Heavy Duty Stanchion, 41 In. H, PK4 (99922-4)
- KASTAR Kastar 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KS1138)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- MINIT Minit Plastic Barricade (MINIT-GREEN)
- Railguard 200 Crowd Control