Shop All Crowd Control Post & Ropes
Railguard 200
Mid Kit Straight Stanchion
Mfr # 407253
Zoro # G0724843
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Silver Galvanized Steel
- Color Silver
- Overall Length 3 1/8 ft
- Material Steel
- Includes Fittings, Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 407253
- Zoro # G0724843
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 3 1/8 ft |
Overall Height | 3 1/8 ft |
Mounting Dimension | 5 3/5 x 3 1/5 in |
Overall Width | 3 1/4 in |
Mounting Dimension (Maximum) | 5 3/5 in |
Mounting Dimension (Minimum) | 3 1/5 in |
Description
Mid Stanchion Kit, Fitting Type Stanchion, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite 200, Guardrail Component Mid Stanchion, Includes Fittings, Set Screws, Material Steel, Overall Height 3 1/8 ft, Overall Length 3 1/8 ft, Series Fit-Right System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Number of Bases Included 1, Overall Width 3 1/4 in, Standards OSHA 1910.29(b) 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (AK-22)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Blue (35-801-1523-608)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300MG/SA/FY/F6)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- MONTOUR LINE Velvet Rope Red With Satin Stainless Snap Ends 8ft.Cotton Core (HDVL510Rope-80-RD-SE-SS)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Red (51005-50)
- BANNER STAKES PLUS Barrier System Receiver Head (PL4067)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 14ft.Black Belt (MX650R-BK-BK-140)
- Railguard 200 Crowd Control