Shop All Crowd Control Post & Ropes
Railguard 200
Mid Kit, Inclined Stanchion (3:12)
Mfr # 409154
Zoro # G0724825
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Includes Cross-Over Fitting, Stanchion, T-Fitting with Hole
- For Use With RailGuard 200 Weighted Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 409154
- Zoro # G0724825
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Mid Kit,Inclined Stanchion |
Color | Safety Yellow |
Includes | Cross-Over Fitting, Stanchion, T-Fitting with Hole |
For Use With | RailGuard 200 Weighted Base |
Description
Mid Kit,Inclined Stanchion, For Use With RailGuard 200 Weighted Base, Includes Cross-Over Fitting, Stanchion, T-Fitting with Hole, Product Type Stanchion, Color Safety Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Black, Polyester (488C66)
- NMC Warning Restricted Area Authorized Personnel Only Sign, W10AB (W10AB)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-10)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 7 x 11 in. V Black Steel (HDSF-711-V-BK-PR)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- USP STRUCTURAL CONNECTORS USP Structural Connectors CPB66 Composite Base Post - 6 x 6 in. (CPB66)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- XTENDIT Xtendit Plastic Barricade (XTENDIT-YELLOW)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- Railguard 200 Crowd Control