Shop All Crowd Control Post & Ropes
Railguard 200
Mid Kit, Curved Stanchion
Mfr # 409200
Zoro # G0724764
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Includes Cross-Over Fitting, Permanent Mounting Base Fitting, Stanchion, T-Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 409200
- Zoro # G0724764
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Mid Kit,Curved Stanchion |
Color | Safety Yellow |
Includes | Cross-Over Fitting, Permanent Mounting Base Fitting, Stanchion, T-Fitting |
Description
Mid Kit,Curved Stanchion, Includes Cross-Over Fitting, Permanent Mounting Base Fitting, Stanchion, T-Fitting, Product Type Stanchion, Color Safety Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- FIRST VOICE Fire Blanket, Gray, 84 in. L x 62 in. W (911-83700TS)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 16ft.Blue Belt (MX650R-BK-BL-160)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Red (93705)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/SF)
- MONTOUR LINE Velvet Rope Black With Pol. Stainless Steel Snap Ends 6ft.Foam Core (VL310Rope-60-BK-SE-PS)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- Railguard 200 Crowd Control Post & Ropes