Shop All Safety Gates
Railguard 200
Manual Swing Gate
Mfr # 300882
Zoro # G0724737
product price: $1,799.99
/ea
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Finish Powder Coat
- Includes Hinge Post, Latch Post, Rail
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 300882
- Zoro # G0724737
- Country of Origin United States
- Category Safety Gates
Dimensions
Installed Height | 3 1/2 ft |
Fits Min. Opening Width | 11 ft |
Fits Max. Opening Width | 11 ft |
Fits Maximum Opening Width | 11 1/8 ft |
Details
Item | Manual Swing Gate |
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Includes | Hinge Post, Latch Post, Rail |
Standards | OSHA |
Gate Swings | Left, Right |
Gate Style | Standard |
Includes Mounting Hardware | No |
Mounting Hardware Required | Yes |
Brand and Series | Garlock |
Safety Gate Component | Safety Gate |
Gate Material | Steel |
Description
Manual Swing Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 11 1/8 ft, Color Yellow, Includes Hardware, Pins, Posts, Wheel, Series Not Applicable, Finish Powder Coated, Gate Style Standard, Gate Swings Left, Right, Includes Mounting Hardware No, Mounting Hardware Required Yes, Mounting Location Floor, Safety Gate Component Safety Gate, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 2000 lb (12003)
- CORTINA SAFETY PRODUCTS WHEEL CHOCK W/12IN CHAIN (2048WCC)
- ZORO SELECT Roll Pin, 5 x 34mm (D155)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 16-26W Opening, Yellow (708536YL)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-4050-GAL)
- LITTLE GIANT Adjustable Spring Safety Gate (SGSR)
- FABENCO Safety Gate, 25"-27.5", Powder Coat (R70-24PC)
- Railguard 200 Dock Gates & Doors