Shop All Safety Gates
Railguard 200
Manual Swing Gate
Mfr # 300881
Zoro # G0724807
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Finish Powder Coat
- Opening Width 12 ft
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 300881
- Zoro # G0724807
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 12 ft |
Fits Min. Opening Width | 12 ft |
Fits Max. Opening Width | 12 ft |
Installed Height | 42 in |
Opening Height | 42 in |
Overall Height | 42 in |
Gate Height | 42 in |
Gate Width | 12 ft |
Overall Width | 12 ft |
For Opening Width | 12 ft |
Description
Single-Door Metal, Gate Color Yellow, Gate Finish Zinc-Plated, Powder Coated, Gate Height 42 in, Gate Material Steel, For Opening Width 12 ft, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustment Mechanism Fold, Opening Height 42 in, Gate Width 12 ft, Overall Height 42 in, Swing Degree 90 Degrees , Folding Gate Yes, Mounting Location Floor, Operation Manual, Includes Bollards Yes, Includes Mounting Hardware No, Includes Leveling Screws No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- US CARGO CONTROL 2" x 20' Winch Strap with Wire Hook, 220WH (220WH)
- FABENCO Safety Gate, 22"-24.5", Steel (R70-21)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- FABENCO Safety Gate, 18"-24", Stainless Steel (G94-21)
- VESTIL Alum Expandablegate Wall/Rack Mount (ALEXGATE-30-W)
- EGA Self-Closing Gate, Wide, 24-40" (SCG-W-G)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- Railguard 200 Dock Gates & Doors