Shop All Safety Gates
Railguard 200
Manual Swing Gate
Mfr # 300863
Zoro # G0724694
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,610.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Finish Powder Coat
- Gate Swings Left, Right
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 300863
- Zoro # G0724694
- Country of Origin United States
- Category Safety Gates
Dimensions
Fits Min. Opening Width | 9 ft |
Installed Height | 3 1/2 ft |
Fits Max. Opening Width | 9 ft |
Fits Maximum Opening Width | 8 3/4 ft |
Details
Item | Manual Swing Gate |
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Gate Swings | Left, Right |
Standards | OSHA |
Includes | Hinge Post, Latch Post, Rail |
Mounting Hardware Required | Yes |
Safety Gate Component | Safety Gate |
Brand and Series | Garlock |
Includes Mounting Hardware | No |
Gate Material | Steel |
Gate Style | Standard |
Description
Manual Swing Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 8 3/4 ft, Color Yellow, Includes Hardware, Pins, Posts, Wheel, Series Not Applicable, Finish Powder Coated, Gate Style Standard, Gate Swings Left, Right, Includes Mounting Hardware No, Mounting Hardware Required Yes, Mounting Location Floor, Safety Gate Component Safety Gate, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Trolley, Steel, 10,000 lb. (PTF2050)
- PARTNERS BRAND Double Braided Nylon Rope, 6,500 lb, 1/2", White, 600'/Case (TWR127)
- APEX Platform Cart 4 Wheel (HT2090)
- STARKE ElectroTrack, 78', 4 Conductor, 65 Amp (SET4-65-78KIT)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- GLOBAL INDUSTRIAL Mezzanine Safety Pivot Gate, Unassembled, 68.5W x 76D x 79.5H (798929)
- Railguard 200 Safety Gates