Shop All Safety Gates
Railguard 200
Manual Swing Gate
Mfr # 300623
Zoro # G0724606
product price: $1,622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,622.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Finish Powder Coat
- Gate Swings Left, Right
- Includes Hinge Post, Latch Post, Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 300623
- Zoro # G0724606
- Country of Origin United States
- Category Safety Gates
Dimensions
Fits Max. Opening Width | 10 ft |
Fits Min. Opening Width | 10 ft |
Installed Height | 3 1/2 ft |
Fits Maximum Opening Width | 9 3/4 ft |
Details
Item | Manual Swing Gate |
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Gate Swings | Left, Right |
Includes | Hinge Post, Latch Post, Rail |
Standards | OSHA |
Safety Gate Component | Safety Gate |
Gate Material | Steel |
Mounting Hardware Required | Yes |
Includes Mounting Hardware | No |
Brand and Series | Garlock |
Gate Style | Standard |
Description
Manual Swing Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 9 3/4 ft, Color Yellow, Includes Hardware, Pins, Posts, Wheel, Series Not Applicable, Finish Powder Coated, Gate Style Standard, Gate Swings Left, Right, Includes Mounting Hardware No, Mounting Hardware Required Yes, Mounting Location Floor, Safety Gate Component Safety Gate, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (SS5-04)
- GLEASON REEL Ws30-Btl, Balancer Labyrinth Trolley (WS30-BTL)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF4-902-20)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- Railguard 200 Safety Gates