Shop All Safety Gates
Railguard 200
Manual Swing Gate
Mfr # 300622
Zoro # G0724667
product price: $1,427.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,427.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Finish Powder Coat
- Gate Swings Left, Right
- Includes Hinge Post, Latch Post, Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 300622
- Zoro # G0724667
- Country of Origin United States
- Category Safety Gates
Dimensions
Fits Min. Opening Width | 5 ft |
Fits Max. Opening Width | 5 ft |
Installed Height | 3 1/2 ft |
Fits Maximum Opening Width | 4 7/8 ft |
Details
Item | Manual Swing Gate |
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Gate Swings | Left, Right |
Includes | Hinge Post, Latch Post, Rail |
Standards | OSHA |
Safety Gate Component | Safety Gate |
Brand and Series | Garlock |
Mounting Hardware Required | Yes |
Gate Material | Steel |
Includes Mounting Hardware | No |
Gate Style | Standard |
Description
Manual Swing Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 4 7/8 ft, Color Yellow, Includes Hardware, Pins, Posts, Wheel, Series Not Applicable, Finish Powder Coated, Gate Style Standard, Gate Swings Left, Right, Includes Mounting Hardware No, Mounting Hardware Required Yes, Mounting Location Floor, Safety Gate Component Safety Gate, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Dock Leveler, Shock Absorber (709-872)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50748ZN-MNTB)
- ZORO SELECT Rigd Plt Cstr, Glass Filled Nyl, 3in, 200lb (P12RX-HNG030G-12)
- ZORO SELECT Indicator (MH12R95904G)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- KEE SAFETY Kee Safety SGNA027GV Self-Closing Safety Gate, 25.5" - 29" Length, Galvanized (SGNA027GV)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 16-26W Opening, Yellow (708536YL)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- Railguard 200 Safety Gates