Shop All Safety Gates
Railguard 200
Manual Swing Gate
Mfr # 300621
Zoro # G0724588
product price: $1,432.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,432.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Finish Powder Coat
- Includes Hinge Post, Latch Post, Rail
- Gate Swings Left, Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 300621
- Zoro # G0724588
- Country of Origin United States
- Category Safety Gates
Dimensions
Fits Max. Opening Width | 4 ft |
Fits Min. Opening Width | 4 ft |
Installed Height | 3 1/2 ft |
Fits Maximum Opening Width | 3 7/8 ft |
Details
Item | Manual Swing Gate |
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Includes | Hinge Post, Latch Post, Rail |
Gate Swings | Left, Right |
Standards | OSHA |
Gate Style | Standard |
Gate Material | Steel |
Mounting Hardware Required | Yes |
Safety Gate Component | Safety Gate |
Includes Mounting Hardware | No |
Brand and Series | Garlock |
Description
Manual Swing Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 3 7/8 ft, Color Yellow, Includes Hardware, Pins, Posts, Wheel, Series Not Applicable, Finish Powder Coated, Gate Style Standard, Gate Swings Left, Right, Includes Mounting Hardware No, Mounting Hardware Required Yes, Mounting Location Floor, Safety Gate Component Safety Gate, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- DURASTAR Caster; 4x1.25 Swvl Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball Be (21CS414FX11X-01)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- FABENCO Safety Gate, 18"-24", Stainless Steel (G94-21)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- FABENCO Safety Gate, 22"-24.5", Steel (R70-21)
- Railguard 200 Safety Gates