Shop All Guard Rails
Railguard 200
Guardrail, Long Leg w/Toeboard
Mfr # 407116S
Zoro # G0724597
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 5/8 in
- Overall Length 5 1/8 ft
- Overall Height 4 1/2 ft
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 407116S
- Zoro # G0724597
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 5/8 in |
Overall Length | 5 1/8 ft |
Overall Height | 4 1/2 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 26 3/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Guardrail,Long Leg w/Toeboard |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
Base Material | Yellow Powder Coated Steel |
For Use With | Permanent Mount |
Finish | Powder Coat |
Fold-Down Capable | No |
Mounting Hardware | Not Included |
Brand and Series | Permanent Mount |
No. of Adapters Included | 0 |
No. of Guardrails Included | 1 |
Guardrail Material | Yellow Powder Coated Steel |
Guardrail Component | Guardrail |
Series | RailGuard 200 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Number of Guardrails Included | 1 |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 4 1/2 ft, Overall Length 5 1/8 ft, Series RailGuard 200, Mid-Rail Height 26 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 2000 lb., Red (1048612)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK5/16LTCH (T9700524)
- KEEPER Black Bungee Cord 18 in. L X 0.374 in. (A06192Z)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- STEEL KING Rack Protector Left, 7-3/4W x 46L x 5In H (GDLL11046YW)
- ZORO SELECT Tubular Mounting Post, 10 In x 18 In, Ylw (21XL98)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K032)
- Railguard 200 Guard Rails